

€5,785.89/ pieceexcl. VAT
€7,000.93incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 523 |
Inner Diameter | 130 mm |
Outer Diameter | 250 mm |
Height | 140 mm |
Variant | Double direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Brass |
Dynamic load rating | 395 kN |
Static load rating | 1330 kN |
Limiting speed | 1340 rpm |
Reference speed | 2360 rpm |