

€4,568.52/ pieceexcl. VAT
€5,527.91incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 523 |
Inner Diameter | 120 mm |
Outer Diameter | 240 mm |
Height | 140 mm |
Variant | Double direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Brass |
Dynamic load rating | 385 kN |
Static load rating | 1240 kN |
Limiting speed | 1360 rpm |
Reference speed | 2550 rpm |