

€706.54/ pieceexcl. VAT
€854.91incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 523 |
Inner Diameter | 65 mm |
Outer Diameter | 140 mm |
Height | 79 mm |
Variant | Double direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Steel |
Dynamic load rating | 160 kN |
Static load rating | 360 kN |
Limiting speed | 2460 rpm |
Reference speed | 4350 rpm |
€736.01/ pieceexcl. VAT
€890.57incl. VAT
Estimated delivery date - 09/11/2026