

€654.65/ pieceexcl. VAT
€792.13incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 523 |
Inner Diameter | 60 mm |
Outer Diameter | 135 mm |
Height | 79 mm |
Variant | Double direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Steel |
Dynamic load rating | 163 kN |
Static load rating | 360 kN |
Limiting speed | 2480 rpm |
Reference speed | 4500 rpm |
€681.00/ pieceexcl. VAT
€824.01incl. VAT
Estimated delivery date - 09/11/2026