

€639.83/ pieceexcl. VAT
€774.19incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 523 |
Inner Diameter | 55 mm |
Outer Diameter | 125 mm |
Height | 72 mm |
Variant | Double direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Steel |
Dynamic load rating | 134 kN |
Static load rating | 290 kN |
Limiting speed | 2750 rpm |
Reference speed | 4800 rpm |
€616.58/ pieceexcl. VAT
€746.06incl. VAT
Estimated delivery date - 09/11/2026