

€4,851.73/ pieceexcl. VAT
€5,870.59incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 522 |
Inner Diameter | 160 mm |
Outer Diameter | 270 mm |
Height | 109 mm |
Variant | Double direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Brass |
Dynamic load rating | 335 kN |
Static load rating | 1170 kN |
Limiting speed | 1540 rpm |
Reference speed | 1990 rpm |