

€3,686.26/ pieceexcl. VAT
€4,460.37incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 522 |
Inner Diameter | 150 mm |
Outer Diameter | 240 mm |
Height | 97 mm |
Variant | Double direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Brass |
Dynamic load rating | 285 kN |
Static load rating | 930 kN |
Limiting speed | 1740 rpm |
Reference speed | 2210 rpm |