

€3,136.12/ pieceexcl. VAT
€3,794.71incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 522 |
Inner Diameter | 140 mm |
Outer Diameter | 225 mm |
Height | 90 mm |
Variant | Double direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Brass |
Dynamic load rating | 240 kN |
Static load rating | 770 kN |
Limiting speed | 1900 rpm |
Reference speed | 2400 rpm |