

€2,329.48/ pieceexcl. VAT
€2,818.67incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 522 |
Inner Diameter | 130 mm |
Outer Diameter | 215 mm |
Height | 89 mm |
Variant | Double direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Brass |
Dynamic load rating | 236 kN |
Static load rating | 730 kN |
Limiting speed | 1950 rpm |
Reference speed | 2550 rpm |