

€1,620.70/ pieceexcl. VAT
€1,961.05incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 522 |
Inner Diameter | 120 mm |
Outer Diameter | 200 mm |
Height | 81 mm |
Variant | Double direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Steel |
Dynamic load rating | 191 kN |
Static load rating | 570 kN |
Limiting speed | 2110 rpm |
Reference speed | 2750 rpm |