

€206.11/ pieceexcl. VAT
€249.39incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 522 |
Inner Diameter | 55 mm |
Outer Diameter | 100 mm |
Height | 47 mm |
Variant | Double direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Steel |
Dynamic load rating | 64 kN |
Static load rating | 149 kN |
Limiting speed | 4100 rpm |
Reference speed | 4800 rpm |
€181.62/ pieceexcl. VAT
€219.76incl. VAT
Estimated delivery date - 06/11/2026