

€112.84/ pieceexcl. VAT
€136.54incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 522 |
Inner Diameter | 40 mm |
Outer Diameter | 78 mm |
Height | 39 mm |
Variant | Double direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Steel |
Dynamic load rating | 50 kN |
Static load rating | 106 kN |
Limiting speed | 4950 rpm |
Reference speed | 5800 rpm |