

€107.95/ pieceexcl. VAT
€130.62incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 522 |
Inner Diameter | 35 mm |
Outer Diameter | 73 mm |
Height | 37 mm |
Variant | Double direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Steel |
Dynamic load rating | 39 kN |
Static load rating | 80 kN |
Limiting speed | 5500 rpm |
Reference speed | 6500 rpm |
€100.63/ pieceexcl. VAT
€121.76incl. VAT
Estimated delivery date - 06/11/2026