

€81.57/ pieceexcl. VAT
€98.70incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 522 |
Inner Diameter | 30 mm |
Outer Diameter | 62 mm |
Height | 34 mm |
Variant | Double direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Steel |
Dynamic load rating | 35.5 kN |
Static load rating | 67 kN |
Limiting speed | 6000 rpm |
Reference speed | 7500 rpm |
€76.95/ pieceexcl. VAT
€93.11incl. VAT
Estimated delivery date - 09/11/2026