

€65.60/ pieceexcl. VAT
€79.38incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 522 |
Inner Diameter | 25 mm |
Outer Diameter | 52 mm |
Height | 29 mm |
Variant | Double direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Steel |
Dynamic load rating | 23.9 kN |
Static load rating | 46 kN |
Limiting speed | 7300 rpm |
Reference speed | 8200 rpm |