

€59.00/ pieceexcl. VAT
€71.39incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 522 |
Inner Diameter | 15 mm |
Outer Diameter | 40 mm |
Height | 26 mm |
Variant | Double direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Steel |
Dynamic load rating | 21.1 kN |
Static load rating | 37.5 kN |
Limiting speed | 8500 rpm |
Reference speed | 11100 rpm |
€56.30/ pieceexcl. VAT
€68.12incl. VAT
Estimated delivery date - 06/11/2026