




€372.27/ pieceexcl. VAT
€450.45incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | UCT |
Housing style | Take-up |
Bearing type | Ball bearing |
Shaft Locking Type | Setscrew Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Coating housing | Durotect BS |
Shaft diameter | 90 mm |
Length | 275 mm |
Height | 215 mm |
Shaft height | 170 mm |
Bearing | UC218 |
Housing | T218 |