




€316.07/ pieceexcl. VAT
€382.44incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | UCT |
Housing style | Take-up |
Bearing type | Ball bearing |
Shaft Locking Type | Setscrew Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Coating housing | Durotect BS |
Shaft diameter | 3.7/16 in |
Length | 260 mm |
Height | 198 mm |
Shaft height | 162 mm |
Bearing | UC217-55 |
Housing | T217 |