




€156.62/ pieceexcl. VAT
€189.51incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | UCT |
Housing style | Take-up |
Bearing type | Ball bearing |
Shaft Locking Type | Setscrew Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Coating housing | Durotect BS |
Shaft diameter | 2.1/2 in |
Length | 224 mm |
Height | 167 mm |
Shaft height | 137 mm |
Bearing | UC213-40 |
Housing | T213 |