




€67.28/ pieceexcl. VAT
€81.41incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | UCT |
Housing style | Take-up |
Bearing type | Ball bearing |
Shaft Locking Type | Setscrew Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Coating housing | Durotect BS |
Shaft diameter | 1.15/16 in |
Length | 149 mm |
Height | 117 mm |
Shaft height | 90 mm |
Bearing | UC210-31 |
Housing | T210 |