




€32.85/ pieceexcl. VAT
€39.75incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | UCT |
Housing style | Take-up |
Bearing type | Ball bearing |
Shaft Locking Type | Setscrew Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Coating housing | Durotect BS |
Shaft diameter | 7/8 in |
Length | 97 mm |
Height | 89 mm |
Shaft height | 62 mm |
Bearing | UCT205-14 |
Housing | UCT205-14 |