

€283.76/ pieceexcl. VAT
€343.35incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | UKT |
Housing style | Take-up |
Bearing type | Ball bearing |
Shaft Locking Type | Adapter Sleeve Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Coating housing | Durotect BS |
Shaft diameter | 65 mm |
Length | 232 mm |
Height | 167 mm |
Shaft height | 140 mm |
Bearing | UK215 |
Housing | T215 |