

€189.65/ pieceexcl. VAT
€229.48incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | UKT |
Housing style | Take-up |
Bearing type | Ball bearing |
Shaft Locking Type | Adapter Sleeve Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Coating housing | Durotect BS |
Shaft diameter | 60 mm |
Length | 224 mm |
Height | 167 mm |
Shaft height | 137 mm |
Bearing | UK213 |
Housing | T213 |