

€69.61/ pieceexcl. VAT
€84.23incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | UKT |
Housing style | Take-up |
Bearing type | Ball bearing |
Shaft Locking Type | Adapter Sleeve Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Coating housing | Durotect BS |
Shaft diameter | 35 mm |
Length | 144 mm |
Height | 114 mm |
Shaft height | 88 mm |
Bearing | UK208 |
Housing | T208 |