

€22,100.00/ pieceexcl. VAT
€26,741.00incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | SPA |
Construction type | Take-up |
Length | 615 mm |
Height | 480 mm |
Width | 206 mm |
Housing material | Cast steel |