

€2,720.56/ pieceexcl. VAT
€3,291.88incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | BTAC |
Outer Diameter | 426 mm |
Width | 71 mm |
Material | NBR/steel |
Operating temperature | from -30 to 100 °C |