

€2,236.68/ pieceexcl. VAT
€2,706.38incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | BTAC |
Outer Diameter | 360 mm |
Width | 69 mm |
Material | NBR/steel |
Operating temperature | from -30 to 100 °C |