FAG

FAG Taconite seal BTAC34

  • ERIKS:13560198
  • Manufacturer:4054369105780
Image 1
Save to list

€1,670.11/ pieceexcl. VAT

€2,020.83incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
BTAC
Outer Diameter
265 mm
Width
61.5 mm
Material
NBR/steel
Operating temperature
from -30 to 100 °C