

€1,619.69/ pieceexcl. VAT
€1,959.82incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | XC719..-E |
Inner Diameter | 70 mm |
Outer Diameter | 100 mm |
Width | 16 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
Dynamic load rating | 25.5 kN |
Static load rating | 11.7 kN |
Limiting speed grease lubrication | 24000 rpm |
Limiting speed oil-air lubrication | 36000 rpm |