

€901.85/ pieceexcl. VAT
€1,091.24incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | XC719..-E |
Inner Diameter | 40 mm |
Outer Diameter | 62 mm |
Width | 12 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
Dynamic load rating | 9.8 kN |
Static load rating | 3.9 kN |
Limiting speed grease lubrication | 40000 rpm |
Limiting speed oil-air lubrication | 63000 rpm |