

€625.12/ pieceexcl. VAT
€756.40incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | XC719..-E |
Inner Diameter | 17 mm |
Outer Diameter | 30 mm |
Width | 7 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
Dynamic load rating | 3.8 kN |
Static load rating | 1.03 kN |
Limiting speed grease lubrication | 90000 rpm |
Limiting speed oil-air lubrication | 140000 rpm |