

€625.12/ pieceexcl. VAT
€756.40incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | XC719..-C |
Inner Diameter | 17 mm |
Outer Diameter | 30 mm |
Width | 7 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |