

€759.97/ pieceexcl. VAT
€919.56incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | XC70..-C |
Inner Diameter | 35 mm |
Outer Diameter | 62 mm |
Width | 14 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |