

€677.80/ pieceexcl. VAT
€820.14incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | XC70..-E |
Inner Diameter | 25 mm |
Outer Diameter | 47 mm |
Width | 12 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |