

€644.78/ pieceexcl. VAT
€780.18incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | XC70..-C |
Inner Diameter | 17 mm |
Outer Diameter | 35 mm |
Width | 10 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |