

€614.58/ pieceexcl. VAT
€743.64incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | XC70..-E |
Inner Diameter | 12 mm |
Outer Diameter | 28 mm |
Width | 8 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
Dynamic load rating | 3.55 kN |
Static load rating | 0.87 kN |
Limiting speed grease lubrication | 100000 rpm |
Limiting speed oil-air lubrication | 160000 rpm |