

€1,862.71/ pieceexcl. VAT
€2,253.88incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | XCS719..-E |
Inner Diameter | 70 mm |
Outer Diameter | 100 mm |
Width | 16 mm |
Contact angle | 25 ° |
With sealing | Yes |
Bearing arrangement | Single, universally matchable bearing |