

€734.69/ pieceexcl. VAT
€888.97incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | XCS719..-E |
Inner Diameter | 20 mm |
Outer Diameter | 37 mm |
Width | 9 mm |
Contact angle | 25 ° |
With sealing | Yes |
Bearing arrangement | Single, universally matchable bearing |
Dynamic load rating | 5.2 kN |
Static load rating | 1.56 kN |
Limiting speed grease lubrication | 75000 rpm |