

€651.81/ pieceexcl. VAT
€788.69incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | XCS719..-E |
Inner Diameter | 12 mm |
Outer Diameter | 24 mm |
Width | 6 mm |
Contact angle | 25 ° |
With sealing | Yes |
Bearing arrangement | Single, universally matchable bearing |
Dynamic load rating | 2.7 kN |
Static load rating | 0.66 kN |
Limiting speed grease lubrication | 120000 rpm |