

€621.59/ pieceexcl. VAT
€752.12incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | XCS719..-C |
Inner Diameter | 10 mm |
Outer Diameter | 22 mm |
Width | 6 mm |
Contact angle | 15 ° |
With sealing | Yes |
Bearing arrangement | Single, universally matchable bearing |