

€1,746.13/ pieceexcl. VAT
€2,112.82incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | XCS70..-E |
Inner Diameter | 65 mm |
Outer Diameter | 100 mm |
Width | 18 mm |
Contact angle | 25 ° |
With sealing | Yes |
Bearing arrangement | Single, universally matchable bearing |
Dynamic load rating | 28 kN |
Static load rating | 12.2 kN |
Limiting speed grease lubrication | 24000 rpm |