

€1,581.76/ pieceexcl. VAT
€1,913.93incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | XCS70..-E |
Inner Diameter | 60 mm |
Outer Diameter | 95 mm |
Width | 18 mm |
Contact angle | 25 ° |
With sealing | Yes |
Bearing arrangement | Single, universally matchable bearing |
Dynamic load rating | 27 kN |
Static load rating | 11.3 kN |
Limiting speed grease lubrication | 26000 rpm |