

€1,309.24/ pieceexcl. VAT
€1,584.18incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | XCS70..-E |
Inner Diameter | 50 mm |
Outer Diameter | 80 mm |
Width | 16 mm |
Contact angle | 25 ° |
With sealing | Yes |
Bearing arrangement | Single, universally matchable bearing |
Dynamic load rating | 18.4 kN |
Static load rating | 7.4 kN |
Limiting speed grease lubrication | 32000 rpm |