

€723.46/ pieceexcl. VAT
€875.39incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | XCS70..-E |
Inner Diameter | 15 mm |
Outer Diameter | 32 mm |
Width | 9 mm |
Contact angle | 25 ° |
With sealing | Yes |
Bearing arrangement | Single, universally matchable bearing |
Dynamic load rating | 5 kN |
Static load rating | 1.35 kN |
Limiting speed grease lubrication | 90000 rpm |