FAG

FAG Spindle Bearing With sealing XCS7000-C-T-P4S-UL

  • ERIKS:14179966
Image 1
Save to list
Not available in webshop
Out of stock
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
XCS70..-C
Inner Diameter
10 mm
Outer Diameter
26 mm
Width
8 mm
Contact angle
15 °
With sealing
Yes
Bearing arrangement
Single, universally matchable bearing