

€3,500.68/ pieceexcl. VAT
€4,235.82incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HSS719..-E |
Inner Diameter | 130 mm |
Outer Diameter | 180 mm |
Width | 48 mm |
Contact angle | 25 ° |
With sealing | Yes |
Bearing arrangement | Set of 2 universal bearings |
Dynamic load rating | 38.5 kN |
Static load rating | 34.5 kN |
Limiting speed grease lubrication | 9000 rpm |