

€1,666.05/ pieceexcl. VAT
€2,015.92incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HSS719..-C |
Inner Diameter | 130 mm |
Outer Diameter | 180 mm |
Width | 24 mm |
Contact angle | 15 ° |
With sealing | Yes |
Bearing arrangement | Single, universally matchable bearing |
Dynamic load rating | 40.5 kN |
Static load rating | 36.5 kN |
Limiting speed grease lubrication | 10000 rpm |