

€1,472.18/ pieceexcl. VAT
€1,781.34incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HSS719..-C |
Inner Diameter | 120 mm |
Outer Diameter | 165 mm |
Width | 22 mm |
Contact angle | 15 ° |
With sealing | Yes |
Bearing arrangement | Single, universally matchable bearing |
Dynamic load rating | 35.5 kN |
Static load rating | 32 kN |
Limiting speed grease lubrication | 11000 rpm |