

€865.34/ pieceexcl. VAT
€1,047.06incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HSS719..-C |
Inner Diameter | 100 mm |
Outer Diameter | 140 mm |
Width | 20 mm |
Contact angle | 15 ° |
With sealing | Yes |
Bearing arrangement | Single, universally matchable bearing |
Dynamic load rating | 28.5 kN |
Static load rating | 23.5 kN |
Limiting speed grease lubrication | 13000 rpm |