

€2,721.03/ pieceexcl. VAT
€3,292.45incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | HSS719..-C |
Inner Diameter | 100 mm |
Outer Diameter | 140 mm |
Width | 60 mm |
Contact angle | 15 ° |
With sealing | Yes |
Bearing arrangement | Set of 3 bearings Tandem-O-arrangement |
Dynamic load rating | 28.5 kN |
Static load rating | 23.5 kN |
Limiting speed grease lubrication | 13000 rpm |